Motion
RD705143
Quick Disconnect Socket - Brass Body Material, 9/16 – 18 SAE, 1500 psi psi, 1/4 in Body Size, FKM Seal
MI ITEM #06231837
MFR #RD705143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 9/16 – 18 SAE, 1500 psi psi, 1/4 in Body Size, FKM Seal
MI ITEM #06231837
MFR #RD705143

Mfr description
RD705143 CPLNG, 1000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    9/16 – 18 SAE
  • Body Size
    1/4 in
  • Hex
    0.69 in

Details

  • Body Material
    Brass
  • Burst Pressure
    6000 psi
  • Coupling Component
    Socket
  • Description Keyword
    9/16 – 18 SAE
  • Flow Rate
    157.18 gpm
  • Seal Material
    FKM
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)