1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HANSEN COUPLING (DANFOSS)
RD706SL143
Quick Disconnect Socket - Brass Body Material, 1500 psi psi, 1/4 in Body Size, FKM Seal
MI ITEM #
06231845
MFR #
RD706SL143
Price
$49.13
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
HANSEN COUPLING (DANFOSS) RD706SL143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS)
RD706SL143
Quick Disconnect Socket - Brass Body Material, 1500 psi psi, 1/4 in Body Size, FKM Seal
MI ITEM #
06231845
MFR #
RD706SL143
Mfr description
RD706SL143 CPLNG, 700 SERIES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.13
/each
Add to Cart
Specifications
Dimensions
Body Size
1/4 in
Details
Body Material
Brass
Burst Pressure
6000 psi
Coupling Component
Socket
Flow Rate
157.18 gpm
Seal Material
FKM
Working Pressure
1500 psi
Working Pressure Range
1001 to 2000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items