Motion
WV0622400
Quick Disconnect Plug - Stainless Steel Body Material, 3/8 – 18 NPTF, 10875 psi psi, 3/8 in Body Size, Nitrile Seal
Mi Item #06231889
MFR #WV0622400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Stainless Steel Body Material, 3/8 – 18 NPTF, 10875 psi psi, 3/8 in Body Size, Nitrile Seal
Mi Item #06231889
MFR #WV0622400

Mfr description
WV0622400 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.90 in

Details

  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    4.41 gpm
  • Seal Material
    Nitrile
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    10875 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)