Motion
H2322X

NTN
H2322X

Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length, Steel Material
Mi Item #06231912
MFR #H2322X
Price$558.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2322X

Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length, Steel Material
Mi Item #06231912
MFR #H2322X

Mfr description
H2322X ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.41/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    145 mm
  • Overall Length  
    105 mm
  • Weight
    6.056 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN22
  • Lock Washer Number
    AW22X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359079098
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)