1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
8620-0536
V-Belt - 15A Section, 55.99 in Outside Length
Mi Item #
06231947
MFR #
8620-0536
Price
$52.12
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
GATES RUBBER CO 8620-0536
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
8620-0536
V-Belt - 15A Section, 55.99 in Outside Length
Mi Item #
06231947
MFR #
8620-0536
Mfr description
TR22553 BELT
Specifically designed for heavy-duty truck, bus and off-road equipment applications. Absorbs normal shock loads without damage to belt. Its deep notch pattern also allows greater flexibility over small diameter pulleys and helps keep the belt cool. Special notch design resists cracking while providing tensile member support during operation.
Special tensile cords give high stretch resistance.
Oil and heat-resistant construction throughout.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.12
/each
Add to Cart
Specifications
Dimensions
Effective Length
55.33 in
Weight
0.56 lbs
Details
Product Type
Industrial V-Belts
Section
15A
UPC_NO
72053276732
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items