Motion
10153844
Calibration Gas - 20 ppm H2S Content, 34 L Capacity
Mi Item #06231959
MFR #10153844
Price$489.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - 20 ppm H2S Content, 34 L Capacity
Mi Item #06231959
MFR #10153844

Mfr description
10153844 34-LITER BOTTLE CALIBRATION GAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.52/each

Specifications

Details

  • Description
    Calibration Cylinder, Altair 2X Gas, 34 L, (H2S)-20 PPM
  • Gas Contents
    20 ppm H2S
  • Product Types
    Calibration Cylinder
  • Series / Type
    Altair 2X Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)