Motion
NCDQ2B50-100+100DCMZ-XC10

SMC CORP OF AMERICA
NCDQ2B50-100+100DCMZ-XC10

Compact Cylinderinder, NCQ2-Z
MI ITEM #06232115
MFR #NCDQ2B50-100+100DCMZ-XC10
List Price$255.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B50-100+100DCMZ-XC10

Compact Cylinderinder, NCQ2-Z
MI ITEM #06232115
MFR #NCDQ2B50-100+100DCMZ-XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.96/each for your price

Overview

Mfr description
NCDQ2B50-100+100DCMZ-XC10 CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Second Stroke Length
    100 mm
  • Stroke
    100 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Options
    Dual Stroke Cylinder - Double Rod Type
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Rod Gender
    Male
  • Mounting Type
    Through Holes
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text