Motion
TS-100X9-TUFR

DODGE
TS-100X9-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 9.0000 in Travel, 11.0625 in Bolt Center, 15.4375 in Length, 3.6875 in Base Width
Mi Item #06232275
MFR #TS-100X9-TUFR
Price$367.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-100X9-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 9.0000 in Travel, 11.0625 in Bolt Center, 15.4375 in Length, 3.6875 in Base Width
Mi Item #06232275
MFR #TS-100X9-TUFR

Mfr description
089784 TS-100 X 9-TUFR TAKEUP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.88/each

Specifications

Dimensions

  • Base Width  
    3.6875 in
  • Bolt Center To Center Length
    11.0625 in
  • Overall Length  
    15.4375 in
  • Travel  
    9.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)