Motion
8210B056

ASCO
8210B056

Solenoid Valve - 220 V ac, 2 way - 2/2 Normally Closed
MI ITEM #06232393
MFR #8210B056
List Price$884.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210B056

Solenoid Valve - 220 V ac, 2 way - 2/2 Normally Closed
MI ITEM #06232393
MFR #8210B056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$884.00/each for your price

Overview

Mfr description
8210B056-24VDC SOLENOID VALVE 2 WAY

Specifications

  • Valve Functionality
    2 way - 2/2 Normally Closed
  • Solenoid Supply Voltage
    220 V ac
  • Body Material
    Brass
  • Actuation
    Solenoid
  • Maximum Operating Pressure
    150 psi
  • Port 1 Size/Type
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought