1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2100-14MPT-20
Panther Drive Belt - 14MPT, 14 mm Pitch, 2100 mm Pitch Length, 20 mm Width, 150 Teeth, Polymer Material
MI ITEM #
06232397
MFR #
2100-14MPT-20
Price
$201.46
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 2100-14MPT-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2100-14MPT-20
Panther Drive Belt - 14MPT, 14 mm Pitch, 2100 mm Pitch Length, 20 mm Width, 150 Teeth, Polymer Material
MI ITEM #
06232397
MFR #
2100-14MPT-20
Mfr description
2100-14MPT-20 Panther Synchronous Belt
Improved belt life
Reduced tension decay
Jump and shear resistant
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$201
.46
/each
Add to Cart
Specifications
Dimensions
Overall Length
2100 mm
Overall
Width
20 mm
Pitch
14 mm
Pitch Length
2100 mm
Details
Belt Type
14MPT
Manufacturer Upc Number
785201943157
Material
Polymer
Number Of
Teeth
150
Number Of Toothed Sides
1
UPC_NO
785201943157
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items