Motion
CDQ2L50-30DCMZ-M9BWVMDPC

SMC CORP OF AMERICA
CDQ2L50-30DCMZ-M9BWVMDPC

Compact Air Cylinder - Standard Type, 50 mm Bore, 30 mm Stroke
Mi Item #06232608
MFR #CDQ2L50-30DCMZ-M9BWVMDPC
Price$236.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L50-30DCMZ-M9BWVMDPC

Compact Air Cylinder - Standard Type, 50 mm Bore, 30 mm Stroke
Mi Item #06232608
MFR #CDQ2L50-30DCMZ-M9BWVMDPC

Mfr description
CDQ2L50-30DCMZ-M9BWVMDPC COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.28/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Lead Wire Length
    MDPC - (1.0 m Cord Length, M12-4 Pin Conndctor)
  • Stroke
    30 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)