Motion
H 2324 E

SKF
H 2324 E

Adapter Sleeve - 110 mm Bore Dia., 112 mm Overall Length, M 120x2 Thread Size, Steel Material
MI ITEM #06232823
MFR #H 2324 E
Price$1,408.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2324 E

Adapter Sleeve - 110 mm Bore Dia., 112 mm Overall Length, M 120x2 Thread Size, Steel Material
MI ITEM #06232823
MFR #H 2324 E

Mfr description
H 2324 E WIDE ADAPT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,408.35/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Overall Length  
    112 mm
  • Thread Size  
    M 120x2
  • Weight
    6.83 lbs

Details

  • Lock Nut Number
    KMFE24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574590209
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316574590209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)