Motion
M808A
Clevis Grab Hook - 1/2 in, Grade T80, 0.68 in Opening, 3000 lbs Capacity
Mi Item #06232830
MFR #M808A
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Grab Hook - 1/2 in, Grade T80, 0.68 in Opening, 3000 lbs Capacity
Mi Item #06232830
MFR #M808A

Mfr description
M808A 1/2 GRAB HOOK
  • Not recommended for overhead lifting
  • For use when high-capacity hooks are needed for tiedown/transportation applications
  • Quenched and tempered alloy steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    3.38 in
  • Opening Width
    0.68 in
  • Overall Length
    5.6400 in
  • Reach
    3.3100 in
  • Weight
    2.36 lbs
  • Width
    3.3800 in

Details

  • Additional Details
    WLL: 3,5 to 18,1 lbs. Sizes: 1/4 to 5/8 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. Clevis hooks can be used in combination with various grades of chain including Grade 3, 43, 7 and 8. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade T80
  • Hook Type
    Clevis Grab Hook
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)