Motion
22148-CTM-070
Neoprene, Boot Copper, Tan 12 in, Sz 7, PR
Mi Item #06232877
MFR #22148-CTM-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene, Boot Copper, Tan 12 in, Sz 7, PR
Mi Item #06232877
MFR #22148-CTM-070

Mfr description
22148-CTM-070 SIZE 7 SERVUS BOOTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    7

Details

  • Closure Type
    Slip-On
  • Color
    Brown
  • Midsole Material
    Neoprene
  • Outsole Material
    Neoprene
  • Shank
    Neoprene Shank
  • Toe Protection
    Steel Toe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)