Motion
22148-CTM-080
SERVUS® Knee Boots - Brown Color, 8 Size
MI ITEM #06232880
MFR #22148-CTM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SERVUS® Knee Boots - Brown Color, 8 Size
MI ITEM #06232880
MFR #22148-CTM-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22148-CTM-080 SIZE 8 SERVUS BOOTS

Specifications

  • Toe Protection
    Steel Toe
  • Men'S Size
    8
  • Color
    Brown
  • Closure Type
    Slip-On
  • Midsole Material
    Neoprene
  • Shank
    Neoprene Shank
  • Outsole Material
    Neoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought