Motion
22148-CTM-090
Mid-Calf, Sz 10, 12 in H, Brown, Stl, PR
MI ITEM #06232881
MFR #22148-CTM-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mid-Calf, Sz 10, 12 in H, Brown, Stl, PR
MI ITEM #06232881
MFR #22148-CTM-090

Mfr description
22148-CTM-090 SIZE 9 SERVUS BOOTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Men'S Size
    9
  • Size
    9 in-oz

Details

  • Closure Type
    Pull On
  • Color
    Brown
  • Midsole Material
    Neoprene
  • Outsole Material
    Neoprene
  • Shank
    Neoprene Shank
  • Standards Met
    ASTM F2413-05, ANSI Z41 Pt99 M I/75 C/75
  • Toe Protection
    Steel Toe
  • Upper Material
    Neoprene Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)