Motion
22148-CTM-100
SERVUS® Knee Boots - Brown Color, 10 Size
Mi Item #06232883
MFR #22148-CTM-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SERVUS® Knee Boots - Brown Color, 10 Size
Mi Item #06232883
MFR #22148-CTM-100

Mfr description
22148-CTM-100 SIZE 10 SERVUS BOOTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    10

Details

  • Closure Type
    Slip-On
  • Color
    Brown
  • Midsole Material
    Neoprene
  • Outsole Material
    Neoprene
  • Shank
    Neoprene Shank
  • Toe Protection
    Steel Toe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)