Specifications
Dimensions
- Men'S Size11
Details
- Closure TypeSlip-On
- ColorBrown
- Midsole MaterialNeoprene
- Outsole MaterialNeoprene
- ShankNeoprene Shank
- Toe ProtectionSteel Toe
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)