Specifications
Dimensions
- Roller Diameter1.5000 in
- Roller Width0.8750 in
- Stud Diameter0.6250 in
Details
- Product TypeCrowned & Flat Cam Followers
- Roller ShapeCrowned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)