Specifications
Dimensions
- Bore Diameter0.5000 in
- Roller Diameter1.7500 in
- Roller Width1.0000 in
Details
- Closure TypeOpen
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)