Motion
MGPM25TN-30Z-XC6A

SMC CORP OF AMERICA
MGPM25TN-30Z-XC6A

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
Mi Item #06233527
MFR #MGPM25TN-30Z-XC6A
Price$307.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TN-30Z-XC6A

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
Mi Item #06233527
MFR #MGPM25TN-30Z-XC6A

Mfr description
MGPM25TN-30Z-XC6A MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    30 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Installation Instructions
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)