Specifications
Dimensions
- Bore Diameter40 mm
- Cylinder Size40 mm
Details
- Cylinder Application TypeClamp Cylinder
- For Use WithSeries Ckz2N
- Mounting TypeFlange Style
- Replacement Part TypeSwitch Cover Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)