Motion
SQ2A41-5LOD1-N7-B

SMC CORP OF AMERICA
SQ2A41-5LOD1-N7-B

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug without Connector, Side Ported, One-touch fitting for 1/4 in
MI ITEM #06234307
MFR #SQ2A41-5LOD1-N7-B
Price$104.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2A41-5LOD1-N7-B

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug without Connector, Side Ported, One-touch fitting for 1/4 in
MI ITEM #06234307
MFR #SQ2A41-5LOD1-N7-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.88/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    SQ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SQ2A41-5LOD1-N7-B VALVE
  • Fluid: Air/inert gas
  • Maximum operating pressure: 0.7MPa
  • Effective area mm² (Cv factor):0.40 to 0.71
  • Coil rated voltage: 12, 24VDC
  • Power consumption (current):24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
  • Ambient & fluid temperature: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought