Motion
6001-ZZD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #06234447
MFR #6001-ZZD-C3
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #06234447
MFR #6001-ZZD-C3

Mfr description
PER.6001-ZZDC3V2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6001-ZZDC3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6001-ZZD-C3 is a 12 mm bore radial/deep groove ball bearing with a 28 mm OD and 8 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    01
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106016595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)