Motion
69078666723

NORTON ABRASIVES
69078666723

Centerless Wheel -
MI ITEM #06234472
MFR #69078666723
Price$1,313.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078666723

Centerless Wheel -
MI ITEM #06234472
MFR #69078666723

Mfr description
69078666723 20X4X12 64A60-KVCE WHEEL
  • A good intermediate type aluminum oxide abrasive blend for production centerless applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for grinding soft and hard steels and variety of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,313.28/each

Specifications

Details

  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    1625 rpm
  • Package Quantity
    1
  • UPC_NO
    69078666723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)