Overview
Mfr description
D51255 HUSKY 515 PUMP
Specifications
- Type DesignNon-Metallic Bolted
- Inlet Outlet Port Sizes1/2 in
- Inlet Outlet Port TypeNPT
- Wetted MaterialsAcetal, Polypropylene, PTFE, TPE (Hytrel)
- Diaphragm MaterialHytrel®
- Maximum Flow Rate15 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data