Motion
VT325V-033D-N

SMC CORP OF AMERICA
VT325V-033D-N

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, Base Mounted, 3/8 in
Mi Item #06234693
MFR #VT325V-033D-N
Price$112.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT325V-033D-N

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, Base Mounted, 3/8 in
Mi Item #06234693
MFR #VT325V-033D-N

Mfr description
VT325V-033D-N VALVE, SOL
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.11/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    HNBR
  • Flow Direction
    3-Way
  • For Use With Series
    VT307
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VT3
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VT307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)