Motion
6200-ZTN9/LHT23

SKF
6200-ZTN9/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Shielded, Without Snap Ring
Mi Item #06234893
MFR #6200-ZTN9/LHT23
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6200-ZTN9/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Shielded, Without Snap Ring
Mi Item #06234893
MFR #6200-ZTN9/LHT23

Mfr description
6200-ZTN9/LHT23 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.071 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Shielded
  • Description
    6200-ZTN9/LHT23 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6200-ZTN9/LHT23 is a 10 mm bore radial/deep groove ball bearing with 30 mm OD, 9 mm width, straight design, single shielded.
  • Manufacturer Catalog Number
    6200-ZTN9/LHT23
  • Manufacturer Upc Number
    7316570826449
  • Max Rpm
    56000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1214 lbf
  • Radial Static Load Capacity
    531 lbf
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570826449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)