Motion
292462
SafeStep® Stair Tread Covering or Nosing - 48 in wide, 10 in deep, Black/Yellow
Mi Item #06235060
MFR #292462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeStep® Stair Tread Covering or Nosing - 48 in wide, 10 in deep, Black/Yellow
Mi Item #06235060
MFR #292462

Mfr description
292462 CONSAV ACCES MED GRIT STEP COVERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Riser Height
    2-1/4 in
  • Thickness
    .15 in
  • Tread Depth
    10 in
  • Width
    48 in

Details

  • Color
    Black/Yellow
  • Covering Type
    Anti-Slip Tread Cover
  • Instructional Video
  • Material
    Fiberglass Reinforced Plastic
  • Technical Specifications
  • Texture
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)