Motion
292463
SafeStep® Stair Tread Covering or Nosing - 48 in wide, 13-1/2 in deep, Black/Yellow
MI ITEM #06235061
MFR #292463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeStep® Stair Tread Covering or Nosing - 48 in wide, 13-1/2 in deep, Black/Yellow
MI ITEM #06235061
MFR #292463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Riser Height
    2-1/4 in
  • Thickness
    .15 in
  • Tread Depth
    13-1/2 in
  • Width
    48 in

Details

  • Color
    Black/Yellow
  • Covering Type
    Anti-Slip Tread Cover
  • Instructional Video
  • Material
    Fiberglass Reinforced Plastic
  • Technical Specifications
  • Texture
    Medium

Overview

Mfr description
292463 CONSAV ACCES MED GRIT STEP COVERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought