Motion
284595
InstaPatch® Concrete Repair Kit - Concrete Floor, 1 gal, Liquid, Red Color
MI ITEM #06235065
MFR #284595
Price$130.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
InstaPatch® Concrete Repair Kit - Concrete Floor, 1 gal, Liquid, Red Color
MI ITEM #06235065
MFR #284595

Mfr description
284595 CONSAV KIT INSTA PATCH TILE RED
  • Two component, 100% solids polyurea crack repair compound
  • Can be used at temperatures as low as -5°F (-20.5°C)
  • Suitable for traffic in 15 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.63/each

Specifications

Dimensions

  • Size
    1 gal

Details

  • Application
    Concrete Floor
  • Chemical Compound
    100 % Solids Polyurea Concrete Repair Compound
  • Color
    Red
  • Form
    Liquid
  • Manufacturer Upc Number
    020066274016
  • Product Type
    Repair Kits
  • Technical Specifications
  • UPC_NO
    020066274016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)