Motion
MY1B100-1700
Cylinderinder, Rodless, Mechanically Jointed
Mi Item #06235154
MFR #MY1B100-1700
Price$3,946.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Rodless, Mechanically Jointed
Mi Item #06235154
MFR #MY1B100-1700

Mfr description
MY1B100-1700 CYLINDER, RODLESS,
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.20 MPa (29 psi)
  • Speed: 100~500 mm/sec (w/o stroke adjustment bolt), 100~1000 mm/sec (external shock absorber)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,946.33/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Overall Height
    27 mm
  • Overall Length
    1810 mm
  • Overall Width
    28 mm
  • Port Size
    M5x0.8
  • Stroke  
    1700 mm

Details

  • Additional Details
    The MY1B10 Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Rubber bumpers are standard and external shock absorbers are optional.
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Basic Guide - Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    29 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1B10-PS
  • Series
    MY1
  • Stroke Adjuster Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)