Motion
VT325-025GS
VALVE, SOL
Mi Item #06235156
MFR #VT325-025GS
Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
Mi Item #06235156
MFR #VT325-025GS

Mfr description
VT325-025GS VALVE, SOL
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.93/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)