Motion
DSL-20-25-270-P-A-S2-KF-B

FESTO CORPORATION
DSL-20-25-270-P-A-S2-KF-B

DSL-20-25-270-P-A-S2-KF-B Swivel/Linear Unit
Mi Item #06235233
MFR #DSL-20-25-270-P-A-S2-KF-B
Price$4,191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSL-20-25-270-P-A-S2-KF-B

DSL-20-25-270-P-A-S2-KF-B Swivel/Linear Unit
Mi Item #06235233
MFR #DSL-20-25-270-P-A-S2-KF-B

Mfr description
DSL-20-25-270-P-S2-FF #556618 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,191.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    -P-A-S2-KF-B
  • Magnet
    With Magnet
  • Product Type
    Locking Air Cylinders
  • Series
    DSL
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)