Motion
CM2XE20-100Z
CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #06235519
MFR #CM2XE20-100Z
Price$77.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #06235519
MFR #CM2XE20-100Z

Mfr description
CM2XE20-100Z CYLINDER, AIR
  • CM2, low friction type
  • Mountings: 12 options available
  • Bore sizes: 20, 25, 32, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.32/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Options Included
    Auto Switch Capable, Low Friction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Low Speed
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)