Motion
SC06A68

NTN
SC06A68

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 60 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #06235603
MFR #SC06A68
Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC06A68

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 60 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #06235603
MFR #SC06A68

Mfr description
SC06A68 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.42/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.388 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC06A68 BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC06A68 is a radial deep groove ball bearing with a 28 mm bore and 60 mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    SC06A68
  • Manufacturer Upc Number
    4547359181807
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5620 lbf
  • Radial Static Load Capacity
    2495 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)