Specifications
Dimensions
- Weight0.002 lb
Details
- ColorGray
- Manufacturer Upc Number10093045936455
- Minimum Order Quantity1
- Standards MetCE Approved
- TypeEartip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)