Motion
DWA2T40IR

DEWALT
DWA2T40IR

IMPACT READY® Screwdriving Bit Set - Number of Bits Included: 40, Bit Set
MI ITEM #06235692
MFR #DWA2T40IR
Price$76.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA2T40IR

IMPACT READY® Screwdriving Bit Set - Number of Bits Included: 40, Bit Set
MI ITEM #06235692
MFR #DWA2T40IR

Mfr description
DWA2T40IR SHELL 40PC IMPCT RDY SCREW
  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.45/each

Specifications

Details

  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    885911344821
  • Material
    High Speed Steel
  • Number Of Bits Included
    40
  • Number Of Pieces
    40
  • Type
    Screwdriving Bit Set
  • UPC_NO
    885911344821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)