Motion
VG342-5DZ-06A-X85

SMC CORP OF AMERICA
VG342-5DZ-06A-X85

Solenoid-operated Air Control Valve - 3-Way
Mi Item #06235844
MFR #VG342-5DZ-06A-X85
Price$221.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342-5DZ-06A-X85

Solenoid-operated Air Control Valve - 3-Way
Mi Item #06235844
MFR #VG342-5DZ-06A-X85

Mfr description
VG342-5DZ-06A-X85
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.67/each

Specifications

Details

  • Flow Direction
    3-Way
  • For Use With Series
    VG342
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Series
    VG342
  • Valve Series
    VG342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)