Overview
Mfr description
NCA1S400-0150 CYLINDER, NCA1, TIE ROD
Specifications
- Country of OriginUS
- Stroke1.5 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeSide Lug
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data