Motion
ISE80-N02L-B
ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
MI ITEM #06235877
MFR #ISE80-N02L-B
Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
MI ITEM #06235877
MFR #ISE80-N02L-B

Mfr description
ISE80-N02L-B 2-COLOR DIGITAL PRESS
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.40/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Port 1 Size/Type
    NPT 1/4
  • Port Size
    1/4 NPT
  • Weight
    0.44092 lbs, 200 g

Details

  • Accuracy
    ±2 %
  • Country of Origin
    JP
  • Display
    7-segment | 2-color LCD (Red | Green)
  • Electrical Connection
    Cable
  • Fluid Comp
    Fluids do not corrode stainless steel 630 and 304
  • Input Specification
    -0.105 MPa to 1.100 MPa
  • Maximum Load Voltage
    28 V
  • Mounting Type
    Bracket
  • Operating Pressure Range
    -0.100 MPa to 1.000 MPa
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
  • Output Specification
    NPN 2 outputs | PNP 1 output | PNP 2 outputs
  • Piping Entry Direction
    Bottom
  • Proof Pressure
    4 MPa
  • Series
    ISE50-80
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA, IP65, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)