Motion
CDM2BZ20-330AZ-A93L-XC4

SMC CORP OF AMERICA
CDM2BZ20-330AZ-A93L-XC4

CDM2BZ20-330AZ-A93L-XC4
MI ITEM #06235952
MFR #CDM2BZ20-330AZ-A93L-XC4
Price$191.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2BZ20-330AZ-A93L-XC4

CDM2BZ20-330AZ-A93L-XC4
MI ITEM #06235952
MFR #CDM2BZ20-330AZ-A93L-XC4

Mfr description
CDM2BZ20-330AZ-A93L-XC4 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC4
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2 Z
  • Suffix For Stroke
    -XC4
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)