Motion
3532CF
LodeStar® Electric Chain Hoist - 2 ton Capacity, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
Mi Item #06235994
MFR #3532CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - 2 ton Capacity, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
Mi Item #06235994
MFR #3532CF

Mfr description
3532CF 2TON HOIST W/ CHAIN CONTAINER
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    131 lb

Details

  • Frequency
    60 Hz
  • Manufacturer Upc Number
    043927340989
  • Maximum Lift Speed
    8 ft/min
  • Motor Phase
    1 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)