Motion
NX7-TV-XL
Thrust Bearing - Single-Direction, 7 mm Bore, 14 mm OD
MI ITEM #06236210
MFR #NX7-TV-XL
Price$96.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 7 mm Bore, 14 mm OD
MI ITEM #06236210
MFR #NX7-TV-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.17/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    14 mm
  • Weight
    0.026 lbs

Details

  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    730,665 lbf
  • Series
    NX
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
NX 7 TV XL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought