Motion
104373

BRADY
104373

Lane Marking Tape - 4 in Width, 30.48 m Length, 0.0080 in Thickness, Red Color
Mi Item #06236245
MFR #104373
Price$146.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104373

Lane Marking Tape - 4 in Width, 30.48 m Length, 0.0080 in Thickness, Red Color
Mi Item #06236245
MFR #104373

Mfr description
104373 4 IN X 100 FT RED
  • Ideal for marking aisles, passageways and storage locations, and pointing out important safety equipment and egress paths
  • 2 mil thick
  • Service temperature range of 0°F to 129°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.10/each

Specifications

Dimensions

  • Length
    30.48 m
  • Thickness
    0.0080 in
  • Width
    4 in

Details

  • Adhesive Type
    Permanent Rubber
  • Application
    Floor Marking
  • Color
    Red
  • Finish
    Gloss
  • Material
    Polyester
  • Product Type
    Lane Marking Tape
  • UPC_NO
    75447316151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)