Specifications
Dimensions
- Overall Length12.0000 in
- Weight1.11 lbs
Details
- Handle TypePrecision Grip
- Includes3/16 in | 1/4 in | Phillips- 0pt | 1pt | 2pt | Square- 1pt | 2pt
- InsulatedYes
- Number Of Screwdrivers10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)