Motion
DCS391P1

DEWALT
DCS391P1

Circular Saw Kit - 20V MAX*, 6-1/2 in Blade Diameter, 5150 rpm Maximum Speed
Mi Item #06236554
MFR #DCS391P1
Price$412.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS391P1

Circular Saw Kit - 20V MAX*, 6-1/2 in Blade Diameter, 5150 rpm Maximum Speed
Mi Item #06236554
MFR #DCS391P1

Mfr description
DCS391P1 20V CIRC SAW
  • Powerful 5150 rpm motor delivers power and speed to make the most demanding cuts with ease
  • High strength and lightweight magnesium shoe provides job-site durability for long-term cut accuracy
  • Optimized rubber overmolded comfort grip delivers optimal balance and control
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$412.63/each

Specifications

Dimensions

  • Blade Diameter
    6-1/2 in
  • Maximum Depth of Cut at 45
    1-5/8 in
  • Maximum Depth of Cut at 90
    2-1/4 in
  • Tool Weight
    8.3 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Blade Side
    Left
  • Features & Benefits
    • Powerful 5150 rpm motor delivers power and speed to make the most demanding cuts with ease• High strength and lightweight magnesium shoe provides job-site durability for long-term cut accuracy• Optimized rubber overmolded comfort grip delivers optimal balance and control• 0-50° bevel capacity allows for aggressive bevel cuts for a multitude of applications• 6-1/2 in. carbide-tipped blade for cutting 2 times material at 90° and 45° and more cuts per charge• 20V MAX* Lithium Ion 5.0 AH battery
  • Includes
    (1) 6-1/2" Carbide-tipped Blade, (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah), (1) DCS391 6-1/2" Circular Saw, (1) Fast Charger, (1) Kit Box
  • Maximum Speed
    5150 rpm
  • Power Rating
    20V MAX*
  • Saw Style
    Top Handle
  • UPC_NO
    885911369107
  • Voltage
    20V MAX*
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)