Motion
EPB201
Face Shield Bracket - Aluminum Material
Mi Item #06236769
MFR #EPB201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Bracket - Aluminum Material
Mi Item #06236769
MFR #EPB201

Mfr description
EPB201 BRACKET ADAPTER FOR HARDHAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7 in
  • Length
    4 in

Details

  • Manufacturer Upc Number
    620606210988
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)