Motion
H055432 ARMOR CAT 2" CHEM HOSE

DANFOSS AEROQUIP LLC
H055432 ARMOR CAT 2" CHEM HOSE

Eaton H0554 Series Industrial Hose Chemical;Armorcat Petrochemical
Mi Item #06236782
MFR #H055432 ARMOR CAT 2" CHEM HOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H055432 ARMOR CAT 2" CHEM HOSE

Eaton H0554 Series Industrial Hose Chemical;Armorcat Petrochemical
Mi Item #06236782
MFR #H055432 ARMOR CAT 2" CHEM HOSE

Mfr description
H055432 ARMOR CAT 2" CHEM HOSE
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    77.50 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    14 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.59 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.297 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Red
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Construction
    2-ply braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    UHMW-PE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H055432
  • Manufacturer Upc Number
    639789274250
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -45 °F
  • NMFC Number
    70
  • Series
    H0554 Series
  • Standards Met
    FDA Approved
  • Tube Material
    UHMW-PE
  • Typical Applications
    Chemical transfer.
  • UPC_NO
    639789274250
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)