Motion
3541
Safety Glasse - Anti-Fog, Hard Coat, Smoke Lens, Crystal Black Frame/Temple Color, Polycarbonate
Mi Item #06237021
MFR #3541
Price$14.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Hard Coat, Smoke Lens, Crystal Black Frame/Temple Color, Polycarbonate
Mi Item #06237021
MFR #3541

Mfr description
3541 SMOKE AF CRYSTAL BLACK FOAM LINED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.99/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Frame Color: Crystal Black;Lens Color: Smoke;Compliance: ANSI Z87.1;Seal Type: Foam;UV Protection: 99.9 Percent;Weight: 0.0938 lbs
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temples
  • Description
    Crossfire 710 Foam Lined Safety Eyewear with Crystal Black Frame and Smoke Anti-Fog Lens
  • Frame Color
    Crystal Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Crystal Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog, Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    3541
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    710
  • Specialty Features
    Anti Fog, Foam Lined, Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Black
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)